Order Entry
Austria
Orders LinkContactUsLinkComponent
Density hydrometers

Density hydrometers

Hydrometer 19, 1,780 - 1,840 g/cm³, 0,001 g/cm³, 160 mm
Catalog # AMARH800040
Supplier:   Amarell
Density hydrometers
Catalog # AMARH800040
Supplier:  Amarell
Density hydrometers
Density hydrometers

Hydrometer 19, 1,780 - 1,840 g/cm³, 0,001 g/cm³, 160 mm

Price
38,30 €
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

General purpose hydrometers for density areas.

  • Paper scale and shot weighted body
  • Hydrometer accuracy ±1 scale division
  • Thermometer inside the hydrometer body

Used in laboratories and industry.

Spezifikationen
  • Bezeichnung:
    Hydrometer 19
  • Länge:
    160 mm
  • Seq:
    20
  • Teilung:
    0,001 g/cm³
  • Messbereich:
    1,780 - 1,840 g/cm³