Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Humidity module

Humidity probe including 4 attachable teflon protection caps, T: 0...+40 °C
RH: 0 - 100 %, T: ±0,2 °C;
RH: ±2,0 (2 - 98) %, RH: 0,1 %
  TEST0636.2135
 :   Testo
Humidity module
  TEST0636.2135
 :  Testo
Humidity module
Humidity module

Humidity probe including 4 attachable teflon protection caps, T: 0...+40 °C
RH: 0 - 100 %, T: ±0,2 °C;
RH: ±2,0 (2 - 98) %, RH: 0,1 %

 
474,00 €
   
1 * 1 ST
 

Hygroscopic materials always try to form a moisture equilibrium with the surrounding air. This principle is used to measure the moisture in material by measuring moisture equilibrium.

  • Slim design (Ø 4 mm) with remote electronics

Ideal for tight measuring points, based on the moisture equilibrium measured, testo 635 automatically shows material moisture in % in the display.

Material moisture calculation is available for the following materials:
–Concrete
– High-insulation bricks
– Solid bricks
– Hard wood
– Soft wood
– Gas concrete
– Particle board
– Calcium sulphate floating screed
– Cement floating screed
– Lime sand brick
Materials are easy to select from the menu. Using the 'Material' user profile, the material can be accessed directly at the touch at a button.
Additional material characteristics can be stored in testo 635-2 using ComSoft.

 : Supplied with thin humidity probe (Ø 4 mm) with PTFE protective cap and adhesive modelling clay (four items), including fixed cable.

 
  • Range:
    T: 0...+40 °C
    RH: 0 - 100 %
  • Resolution:
    RH: 0,1 %
  • Description:
    Humidity probe including 4 attachable teflon protection caps
  • Seq:
    01
  • Accuracy:
    T: ±0,2 °C;
    RH: ±2,0 (2 - 98) %
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.