Probes for 112
Waterproof PT 100 probe, calibratable, −50...+300 °C, Class A, 160 mm, 5×160 mm
Catalog # TEST0614.1272
Supplier: Testo
Jump to:
Product Details & Documents
Specifications
- Range:−50...+300 °C
- Description:Waterproof PT 100 probe, calibratable
- Length:160 mm
- Seq:426
- Accuracy:Class A
- Application:Immersion/penetration
- Ø×L:5×160 mm



