Order Entry
Austria
Orders LinkContactUsLinkComponent
Humidity module

Humidity module

Humidity probe head, attachable to radio handle, T: −20…+70 °C
RH: 0 - 100 %, T: ±0,3 °C;
RH: ±2,0 (2 - 98) %, T: 0,1 °C;
RH: 0,1 %
Catalog # 620-0217
Supplier:   Testo
Humidity module
Catalog # 620-0217
Supplier:  Testo
Humidity module
Humidity module

Humidity probe head, attachable to radio handle, T: −20…+70 °C
RH: 0 - 100 %, T: ±0,3 °C;
RH: ±2,0 (2 - 98) %, T: 0,1 °C;
RH: 0,1 %

Price
216,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Hygroscopic materials always try to form a moisture equilibrium with the surrounding air. This principle is used to measure the moisture in material by measuring moisture equilibrium.

  • Slim design (Ø 4 mm) with remote electronics

Ideal for tight measuring points, based on the moisture equilibrium measured, testo 635 automatically shows material moisture in % in the display.

Material moisture calculation is available for the following materials:
–Concrete
– High-insulation bricks
– Solid bricks
– Hard wood
– Soft wood
– Gas concrete
– Particle board
– Calcium sulphate floating screed
– Cement floating screed
– Lime sand brick
Materials are easy to select from the menu. Using the 'Material' user profile, the material can be accessed directly at the touch at a button.
Additional material characteristics can be stored in testo 635-2 using ComSoft.

Delivery information: Supplied with thin humidity probe (Ø 4 mm) with PTFE protective cap and adhesive modelling clay (four items), including fixed cable.

Specifications
  • Range:
    T: −20…+70 °C
    RH: 0 - 100 %
  • Resolution:
    T: 0,1 °C;
    RH: 0,1 %
  • Description:
    Humidity probe head, attachable to radio handle
  • Seq:
    02
  • Accuracy:
    T: ±0,3 °C;
    RH: ±2,0 (2 - 98) %