Flow splitters, post-column, QuickSplit
Replacement fixed resistor set, post column, 5:1 split ratio
Catalog # REST25335
Supplier: Restek
Jump to:
Product Details & Documents
Flow splitters with fluid resistor technology eliminate the adjustments to the capillary tubing for optimising split ratio with wide range of interchangeable resistors.
- Split ratio not affected by changes in viscosity or pressure
- For adjustable flow splitter, an adjustable metering valve gives convenient control of split ratio
- High operating pressure limit: fixed flow splitters (10000 psi) and adjustable flow splitter (5000 psi)
- Low dead volume - negligible effect on analyte bandwidth
- Total flow: 0,1 to 5,0 ml/min
Specifications
- Description:Replacement fixed resistor set, post column, 5:1 split ratio
- Seq:06