Order Entry
Austria
Orders LinkContactUsLinkComponent
 

PTFE ferrules

PTFE ferrule with fitting size 4,8 mm, 4,8 mm
Catalog # REST21127
Supplier:   Restek
PTFE ferrules
Catalog # REST21127
Supplier:  Restek
PTFE ferrules
PTFE ferrules

PTFE ferrule with fitting size 4,8 mm, 4,8 mm

Price
54,00 €
Log in for availability
1 * 10 ST
Product Details & Documents
  • Upper temperature limit 250 °C
  • 100% PTFE; completely inert
  • One-piece design requires no back ferrule
Specifications
  • Hole Ø:
    4,8 mm
  • Description:
    PTFE ferrule with fitting size 4,8 mm
  • Seq:
    06