PTFE ferrules
PTFE ferrule with fitting size 3,2 mm, 3,2 mm
Catalog # REST21126
Supplier: Restek
Jump to:
Product Details & Documents
- Upper temperature limit 250 °C
- 100% PTFE; completely inert
- One-piece design requires no back ferrule
Specifications
- Hole Ø:3,2 mm
- Description:PTFE ferrule with fitting size 3,2 mm
- Seq:05



