PTFE ferrules
PTFE ferrule with fitting size 1,6 mm, 0,8 mm
Catalog # REST21125
Supplier: Restek
Jump to:
Product Details & Documents
- Upper temperature limit 250 °C
- 100% PTFE; completely inert
- One-piece design requires no back ferrule
Specifications
- Hole Ø:0,8 mm
- Description:PTFE ferrule with fitting size 1,6 mm
- Seq:03
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



