Capillary columns, MXT®-WAX
Capillary, MXT®-WAX, 1,00 µm, 0,53 mm, 30 m
Catalog # REST70655-271
Supplier: Restek
Jump to:
Product Details & Documents
Polar phase general-purpose columns, with Crossbond® Carbowax® polyethylene glycol provides oxidation resistance.
- Siltek®-treated stainless steel used
- Temperature ranges from 40 to 260 °C
General-purpose columns for FAMEs, flavor compounds, essential oils, amines, solvents, xylene isomers, and U.S. EPA Method 603 (acrolein/acrylonitrile)
Specifications
- Column Format:Capillary
- Film thickness:1,00 µm
- Ø int.:0,53 mm
- Length:30 m
- Seq:17
- Phase:MXT®-WAX
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



