Capillary columns, MXT®-WAX
Capillary, MXT®-WAX, 0,25 µm, 0,53 mm, 30 m
Catalog # REST70625-273
Supplier: Restek
Jump to:
Product Details & Documents
Polar phase general-purpose columns, with Crossbond® Carbowax® polyethylene glycol provides oxidation resistance.
- Siltek®-treated stainless steel used
- Temperature ranges from 40 to 260 °C
General-purpose columns for FAMEs, flavor compounds, essential oils, amines, solvents, xylene isomers, and U.S. EPA Method 603 (acrolein/acrylonitrile)
Specifications
- Column Format:Capillary
- Film thickness:0,25 µm
- Ø int.:0,53 mm
- Length:30 m
- Seq:05
- Phase:MXT®-WAX



