Express Eingabe
Austria
AuftragsverfolgungKontakt
Kryoboxen für Vials

Kryoboxen für Vials

Storage box for crimp and screw neck vials N 13, 49, 130×130×50 mm
Catalog # MANA702515
Supplier:   MACHEREY-NAGEL
Kryoboxen für Vials
Catalog # MANA702515
Supplier:  MACHEREY-NAGEL
Kryoboxen für Vials
Kryoboxen für Vials

Storage box for crimp and screw neck vials N 13, 49, 130×130×50 mm

Price
15,60 €
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

Boxes are made from blue plastic with integrated or removable divider and transparent lid.

  • Allow a secure transportation of sample vials
  • Safe standing position in dividers designed for the respective diameter
  • Available for all 1,5 ml vials (standard volume), for crimp and screw neck vials N 13 and for headspace vials with screw neck N 18 or crimp neck N 20, respectively
  • Also available for EPA screw neck vials N 24 as well as for storage vials N 15

Ideal for space-saving storage in fridges and freezers, since the transparent lid prevents condensations on the closures and thus avoids a possible contamination in the cooling unit.

Documents

Spezifikationen
  • Fächer:
    49
  • Außen B×T×H:
    130×130×50 mm
  • Bezeichnung:
    Storage box for crimp and screw neck vials N 13
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.