Storage Boxes for Vials
Storage box for screw neck vials N 8, N 9, N 10 and crimp neck as well as snap ring vials N 11, 81, 130×130×45 mm
Catalog # MANA702514
Supplier: MACHEREY-NAGEL
Jump to:
Product Details & Documents
Boxes are made from blue plastic with integrated or removable divider and transparent lid.
- Allow a secure transportation of sample vials
- Safe standing position in dividers designed for the respective diameter
- Available for all 1,5 ml vials (standard volume), for crimp and screw neck vials N 13 and for headspace vials with screw neck N 18 or crimp neck N 20, respectively
- Also available for EPA screw neck vials N 24 as well as for storage vials N 15
Ideal for space-saving storage in fridges and freezers, since the transparent lid prevents condensations on the closures and thus avoids a possible contamination in the cooling unit.
Dokumente
Vials and Caps.pdf
Weitere Produktdetails
Specifications
- Compartments:81
- W×D×H ext.:130×130×45 mm
- Description:Storage box for screw neck vials N 8, N 9, N 10 and crimp neck as well as snap ring vials N 11
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



