Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Rectangular semi-micro cuvettes

Semi-micro, 46 mm, 1,4 ml, 40 mm, Quartz (Suprasil®)
Catalog # 634-0857
Supplier:   Hellma
Rectangular semi-micro cuvettes
Catalog # 634-0857
Supplier:  Hellma
Rectangular semi-micro cuvettes
Rectangular semi-micro cuvettes

Semi-micro, 46 mm, 1,4 ml, 40 mm, Quartz (Suprasil®)

Price
390,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Rectangular semi-micro cuvettes with four polished windows and PTFE lids for fluorescence applications.

Specifications
  • Path length:
    40 mm
  • Type:
    Semi-micro
  • Volume:
    1,4 ml
  • Window material:
    Quartz (Suprasil®)
  • Height:
    46 mm
  • Seq:
    004