Liquid Nitrogen Transfer Vessels
LN₂ transfer vessel, Thermo 10
Catalog # BARNTY509X2
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Designed for storing and dispensing small amounts of liquid nitrogen.
- Lightweight aluminum dewars assure low-static evaporation rates
- Compact Thermo 5 and 10 dewars feature a convenient handle for pouring and for use in applications where only small quantities of liquid nitrogen are needed
- Thermo 10, 20 and 30 can be fitted with self-pressurized withdrawal accessory devices to easily dispense LN2 without pouring
- Optional withdrawal device, 12 ml dipper and wheeled accessory cart
Specifications
- Description:LN₂ transfer vessel, Thermo 10
- Seq:02
- Cat. No.:BARNTY509X2
- Int.Ø:56 mm
- Static holding time (days):55,6
- Capacity:10 L
- Weight, full of LN₂:14 kg
- Model:Thermo 10
- Ø×H:262×546 mm
- Ø neck:56 mm
- Daily evaporation:0,18 L
- Weight, empty:5,9 kg
Accessories
Product Information
- Catalog #AvailabilityPrice
- Transfer vessels dipper, 12 ml
Product Information
- Catalog #AvailabilityPrice
- Transfer vessels withdrawal device for Thermo 10Transfer vessels withdrawal device for Thermo 10BARNAY509X5Log in for availability1 * 1 ST - 1 280,00 €
Product Information
- Catalog #AvailabilityPrice
- Transfer vessels withdrawal device for Thermo 30Transfer vessels withdrawal device for Thermo 30BARNAY509X3Log in for availability1 * 1 ST - 1 140,00 €
Product Information
- Catalog #AvailabilityPrice
- Transfer vessels withdrawal device for Thermo 20Transfer vessels withdrawal device for Thermo 20BARNAY509X4Log in for availability1 * 1 ST - 1 210,00 €
Product Information
- Catalog #AvailabilityPrice
- Adjustable cart for use with LN₂ transfer vessels Thermo 5, 10, 20, 30Adjustable cart for use with LN₂ transfer vessels Thermo 5, 10, 20, 30BARNAY509X9Log in for availability1 * 1 ST - 509,00 €



