Order Entry
Austria
Orders LinkContactUsLinkComponent
VWR® Traceable® K-Type Probes

VWR® Traceable® K-Type Probes

Stainless steel probe 4014, with 1 m cable, −50…+700 °C, 3,30×190,5 mm
Catalog # 620-2005
Supplier:   VWR Collection
VWR® Traceable® K-Type Probes
Catalog # 620-2005
Supplier:  VWR Collection
VWR® Traceable® K-Type Probes

Stainless steel probe 4014, with 1 m cable, −50…+700 °C, 3,30×190,5 mm

Price
101,00 €
Log in for availability
1 * 1 ST
Specifications
  • Range:
    −50…+700 °C
  • Description:
    Stainless steel probe 4014, with 1 m cable
  • Seq:
    02
  • Ø×L:
    3,30×190,5 mm