Large microscopy slides
Plain slides with 90° ground edges, 76×52 mm
Artikelnr. MARI1100420
Anbieter: MARIENFELD
Jump to:
Product Details & Documents
Soda lime glass microscopy slides precleaned. Also available with a silky frosted marking area of 20 mm on both sides.
Certifications: IVD directive 98/79/EC.
Specifications
- Description:Plain slides with 90° ground edges
- L×W:76×52 mm
- Seq:001



