Order Entry
Austria
Orders LinkContactUsLinkComponent
VWR®, Sample Dippers

VWR®, Sample Dippers

Sample dipper, PTFE, 600 mm, 100 mm, 1000 ml
Catalog # 331-0009
Supplier:   VWR Collection
VWR®, Sample Dippers
Catalog # 331-0009
Supplier:  VWR Collection
VWR®, Sample Dippers
VWR®, Sample Dippers

Sample dipper, PTFE, 600 mm, 100 mm, 1000 ml

Price
265,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These sample dippers feature a basic container with a screw-in PTFE encapsulated steel shaft.

  • Excellent chemical resistance, temperature resistant
  • The basic unit consists of a container with a single 600 mm shaft
  • Additional shafts (331-0005) can be screwed onto the handle to increase length

Suitable for use at high and low temperatures (–200 to +280 °C).

Specifications
  • Ø:
    100 mm
  • Capacity:
    1000 ml
  • Description:
    Sample dipper
  • Length:
    600 mm
  • Material:
    PTFE
  • Seq:
    04