Removable needles
26, 51 mm, 0,46 mm, 0,26 mm, 3
Catalog # HAMI7780-02
Supplier: HAMILTON BONADUZ
Jump to:
Product Details & Documents
The benefit of a replaceable needle for the occasional bend or clog and the minimal dead volume of a cemented needle. The unique removable needle design installs the needle precisely at the zero line. The result is a zero dead volume connection that simplifies priming.
Custom lengths and point styles are available. You can order your custom made needle according to your specification.
* Large hub
** Kel-F hub
Specifications
- Ext.Ø:0,46 mm
- Gauge:26
- Ø int.:0,26 mm
- Type of tip:3
- Length:51 mm
- Seq:30



