Syringes, SampleLock™
Product Details & Documents
These syringes allow the collection, storage, transport and analysis of liquid or gaseous samples without the danger of evaporative loss or environmental contamination.
- Not autoclavable, gas sterilisable
- An easy-to-use twist valve
- A positive rear stop prevents loss of sample and plunger blowout
- Fluid path includes SST, borosilicate glass and PTFE
The sample lock termination incorporates an on/off syringe valve with removable needle. This termination is used for headspace, environmental sample collection and storage, pre-pressurization of gaseous samples for GC analysis, and sample spiking.
Optional male luer and female luer lock adapters (sold separately) threads onto the SampleLock™ valve, making the syringes compatible with a multitude of connectors and fittings.
Specifications
- Gauge:22s
- Type:1710 RN
- Type of tip:2
- Volume:100 µl
- Length:51 mm
- Seq:09
Accessories
Product Information
- Catalog #AvailabilityPrice
- Removable needle adapter, to convert a large hub removable needle termination into a Female Luer Lock terminationRemovable needle adapter, to convert a large hub removable needle termination into a Female Luer Lock terminationHAMI35081Log in for availability1 * 1 ST - 56,70 €
Product Information
- Catalog #AvailabilityPrice
- Removable needle adapter, to convert a large hub removable needle termination into a Male Luer Tip (LT) terminationRemovable needle adapter, to convert a large hub removable needle termination into a Male Luer Tip (LT) terminationHAMI35080Log in for availability1 * 1 ST - 46,40 €
Product Information
- Catalog #AvailabilityPrice
- Removable needle adapter, to convert a large hub removable needle termination into a Male Luer Lock (TLL) terminationRemovable needle adapter, to convert a large hub removable needle termination into a Male Luer Lock (TLL) terminationHAMI35083Log in for availability1 * 1 ST - 50,50 €
Product Information
- Catalog #GaugeLengthExt.ØAvailabilityPrice
Product Information
- Catalog #GaugeLengthExt.ØAvailabilityPrice
Product Information
- Catalog #GaugeLengthExt.ØAvailabilityPrice
Product Information
- Catalog #GaugeLengthExt.ØAvailabilityPrice
Product Information
- Catalog #GaugeLengthExt.ØAvailabilityPrice
Product Information
- Catalog #GaugeLengthExt.ØAvailabilityPrice
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



