Tissue processing/embedding cassettes, Slimsette®, M511
Cream
Catalog # 720-1625
Supplier: Simport Scientific
Tissue processing/embedding cassettes, Slimsette®, M511
Catalog # 720-1625
Supplier: Simport Scientific
Jump to:
Product Details & Documents
Cassette design is similar to that of the M509 model with a recessed lid, but with four compartments (each 13×13 mm). Made of acetal polymer.
- Small size enables more cassettes to be loaded into labelling machines and storage systems at one time
- Highly resistant to histological solvents
- Flow-through slots (each 1×5 mm) to maximise fluid exchange
- Integrated lid
- Front face inclined 45° to enable use with leading automatic labelling systems
W×D×H: 41×28,5×6 mm
Packaging: One box with 500 cassettes.
Specifications
- Colour:Cream
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



