Order Entry
Austria
Orders LinkContactUsLinkComponent
Stopcocks, with GL screw thread

Stopcocks, with GL screw thread

6 mm, GL 18
Catalog # 229-0058
Supplier:   Bohlender
Stopcocks, with GL screw thread
Catalog # 229-0058
Supplier:  Bohlender
Stopcocks, with GL screw thread
Stopcocks, with GL screw thread

6 mm, GL 18

Price
70,90 €
Log in for availability
1 * 1 ST
Product Details & Documents

PTFE.

  • Excellent chemical resistance, the fluid medium only comes into contact with PTFE
  • Temperature resistant from −30 to +150 °C
  • Pressure resistant up to a maximum of 6 bar, vacuum suitable

Two-way stopcocks with straight bore and two threaded connectors or three-way stopcocks with L-shaped or T-shaped bore with three threaded connectors. Cylindrical stopcock for good leakproof properties, stop valve with flow direction marking. To distribute liquids or gases. Fast and simple interruption of the flow. Connection of hoses or tubes using GL laboratory screw connections.

Specifications
  • Hole Ø:
    6 mm
  • Thread:
    GL 18