Dishes
100 ml, 28 mm, 80 mm
Catalog # KART627
Supplier: KARTELL
Jump to:
Product Details & Documents
Made of PTFE, white.
- Very good chemical resistance
- Very good temperature resistance
- Good mechanical resistance
Dishes are suitable for foodstuff. It can withstand temperatures continuously up to 250 °C and for short intervals up to 300 °C.
Specifications
- Ext.Ø:80 mm
- Capacity:100 ml
- Height:28 mm
- Seq:02



