Order Entry
Austria
Orders LinkContactUsLinkComponent
Flow controllers

Flow controllers

5 - 50 l/min, 96×175×51 mm
Catalog # 559-0007
Supplier:   PARKER HANNIFIN
Flow controllers
Catalog # 559-0007
Supplier:  PARKER HANNIFIN
Flow controllers
Flow controllers

5 - 50 l/min, 96×175×51 mm

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

For regulating and distributing the clean air output from a Parker compressed air dryer, FT-IR purge gas generator or self contained lab gas generator. Manifold and single flow types are available. Manifold types allow clean gas, at the regulated pressure, into the manifold where independently adjustable flow controls may be set to serve three separate instruments. Single flow types include a pressure regulator and a single flow controller. Each flow controller is equipped with a triple scale pressure gauge for 0 - 7 bar (psig, kg/cm²), a pressure regulator and a flow meter mounted on a convenient bracket for wall or panel mount installations.

  • Conveniently regulate and distribute clean air output
  • Easy installation and operation
  • Manifold and single flow versions available

Max. pressure: 8,5 bar

Outlet ports: 1/8" barbed fitting

Specifications
  • Flow rate:
    5 - 50 l/min
  • W×D×H:
    96×175×51 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.