Flow controllers
Product Details & Documents
For regulating and distributing the clean air output from a Parker compressed air dryer, FT-IR purge gas generator or self contained lab gas generator. Manifold and single flow types are available. Manifold types allow clean gas, at the regulated pressure, into the manifold where independently adjustable flow controls may be set to serve three separate instruments. Single flow types include a pressure regulator and a single flow controller. Each flow controller is equipped with a triple scale pressure gauge for 0 - 7 bar (psig, kg/cm²), a pressure regulator and a flow meter mounted on a convenient bracket for wall or panel mount installations.
- Conveniently regulate and distribute clean air output
- Easy installation and operation
- Manifold and single flow versions available
Max. pressure: 8,5 bar
Outlet ports: 1/8" barbed fitting
Specifications
- Flow rate:10 - 100 l/min
- W×D×H:198×185×147 mm
Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.
Andernfalls erhalten Sie allgemeine Empfehlungen.



