Solid phase extraction cartridges, LiChrolut®
LiChrolut® Florisil®, Florisil®, 150 - 250 µm, 6 ml, 1000 mg
: Merck
LiChrolut® solid phase extraction (SPE) cartridges and accessories are manufactured to the highest standards. All SPE cartridges listed below are polypropylene unless otherwise stated. They are compatible with all automated SPE instruments and robots. Three important criteria are carefully controlled.
- Batch-to-batch reproducibility - each sorbent is tested for capacity towards polar and non polar compounds
- Elimination of fines - sorbents have a narrow particle size distribution with virtually no fines
- Contamination - high purity sorbents and tubes are used and are pre-washed prior to packing ensuring contamination-free products
EN - For non polar extraction on a polymeric phase
SCX- For cation exchange extraction
TSC- For mixed mode analysis of neutral and cationic analytes
* For ultra-trace analysis
- Particle Size:150 - 250 µm
- Capacity:6 ml
- Description:LiChrolut® Florisil®
- Seq:07
- Bed weight:1000 mg
- Phase:Florisil®



