Specimen tubes
50 mm, 19 mm, 0,85 mm
Catalog # 212-7047
Supplier: MURRAY S
Jump to:
Product Details & Documents
Soda-lime glass. Straight sided tubes, with beaded rim and push in PE closure.
Documents
Specifications
- Ext.Ø:19 mm
- Wall thickness:0,85 mm
- Length:50 mm
- Seq:06
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



