Order Entry
Austria
Orders LinkContactUsLinkComponent
pH electrodes

pH electrodes

Combination pH electrode, refillable, with bulb end, Combination pH electrode, bulb type, 0 - 11, 0...+50 °C, Glass, 3M KCl (refillable), Annular ceramic, 12×120 mm, BNC, 1 m cable, Low ionic strength solutions
Catalog # JENW99960-42
Supplier:   Cole-Parmer
pH electrodes
Catalog # JENW99960-42
Supplier:  Cole-Parmer
pH electrodes
pH electrodes

Combination pH electrode, refillable, with bulb end, Combination pH electrode, bulb type, 0 - 11, 0...+50 °C, Glass, 3M KCl (refillable), Annular ceramic, 12×120 mm, BNC, 1 m cable, Low ionic strength solutions

Price
410,00 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Connection:
    BNC, 1 m cable
  • Ø×L:
    12×120 mm
  • For:
    Low ionic strength solutions
  • Type:
    Combination pH electrode, bulb type
  • Description:
    Combination pH electrode, refillable, with bulb end
  • Material:
    Glass
  • Seq:
    09
  • Diaphr.:
    Annular ceramic
  • Electrolyte:
    3M KCl (refillable)
  • Temp.:
    0...+50 °C
  • pH:
    0 - 11
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.