Specimen tubes
75 mm, 16 mm, 0,85 mm
Catalog # 212-0570
Supplier: MURRAY S
Jump to:
Product Details & Documents
Soda-lime glass. Straight sided tubes, with beaded rim and push in PE closure.
Specifications
- Ext.Ø:16 mm
- Wall thickness:0,85 mm
- Length:75 mm
- Seq:09
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



