0,00 €
Order Entry
/
Products
Services
Digital Solutions
Applications
Support
About
Austria
ContactUsLinkComponent
Container, straight, capacity 125ml, material natural polypropylene, diameter 52mm, height 67mm, color of screw cap red, shapolyethylene assembled, CE, IVD, clinical and industrial, sterile. 1 * 380 items
216-2586
:
VWR Collection
Container, straight, capacity 125ml, material natural polypropylene, diameter 52mm, height 67mm, color of screw cap red, shapolyethylene assembled, CE, IVD, clinical and industrial, sterile. 1 * 380 items
216-2586
:
VWR Collection
216-2589
CoC_VWR_STRAIGHT_SAMPLE_CONTAINERS_WITH_SCREW_CAP_STERILE
Frequently Bought Together
Sealing film for manual application, Parafilm® M
: HEATHROW
Acetone ≥99%, TECHNICAL
: VWR Chemicals
VWR® Facial Tissues
: VWR Collection
VWR®, Nitrile Gloves
: VWR Collection
pH indicator strips, MQuant®, Supelco®
: Merck
Acetonitrile ≥99.9%, HiPerSolv CHROMANORM® for LC-MS, suitable for UPLC/UHPLC instruments
: VWR Chemicals
Water, HiPerSolv CHROMANORM® for HPLC
: VWR Chemicals
Methanol ≥99.8%, HiPerSolv CHROMANORM® Reag. Ph. Eur., gradient grade for HPLC
: VWR Chemicals
VWR® NITRILE LIGHT, Nitrile Gloves
: VWR Collection
Acetonitrile, anhydrous (max. 0.003% H₂O) ≥99.95%, HiPerSolv CHROMANORM® Reag. USP, Reag. Ph. Eur., ACS, super gradient grade suitable for UPLC/UHPLC instruments
: VWR Chemicals
VWR®, Transfer Pipettes, High Performance
: VWR Collection
Acetonitrile ≥99.9%, LiChrosolv® Reag. Ph. Eur., gradient grade for liquid chromatography, Supelco®
: Merck
Nitrile gloves, Kimtech™ Purple Nitrile™
: KIMBERLY CLARK
VWR® Serological Pipette, Standard Line
: VWR Collection