Order Entry
Austria
Orders LinkContactUsLinkComponent
Fractionating columns, Dufton, Quickfit®

Fractionating columns, Dufton, Quickfit®

150 mm, 270 mm, 19/26 NS, 19/26 NS
Catalog # 201-8387
Supplier:   SciLabware
Fractionating columns, Dufton, Quickfit®
Catalog # 201-8387
Supplier:  SciLabware
Fractionating columns, Dufton, Quickfit®

150 mm, 270 mm, 19/26 NS, 19/26 NS

Price
127,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

PYREX®, borosilicate glass

  • Very good chemical resistance
  • High temperature resistance

Comprises column with accurately fitted Dufton glass spiral. Good efficiency - liquid spiralling down column meets ascending vapour. Spiral can be removed for cleaning.

Specifications
  • Cone size:
    19/26 NS
  • Socket size:
    19/26 NS
  • Usable length:
    150 mm
  • Seq:
    01
  • Total length:
    270 mm