Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Büchner funnels, Quickfit®

90 mm, 105 ml, 3, 24/29 NS
Catalog # 201-8682
Supplier:   SciLabware
Büchner funnels, Quickfit®
Catalog # 201-8682
Supplier:  SciLabware
Büchner funnels, Quickfit®
Büchner funnels, Quickfit®

90 mm, 105 ml, 3, 24/29 NS

Price
120,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

PYREX®, borosilicate glass.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

With sintered glass disc and integral ground glass cone.

Specifications
  • Cone size:
    24/29 NS
  • Plate Ø:
    90 mm
  • Porosity:
    3
  • Capacity:
    105 ml