Robotic tips for Tecan®
904-253, 1000 µl, -, -, Black, 50 racks, 96 each (Econopak)
Artikelnr. 736-0065
Anbieter: Thermo Fisher Scientific
Robotic tips for Tecan®
Artikelnr. 736-0065
Anbieter: Thermo Fisher Scientific
Jump to:
Product Details & Documents
High quality tips, especially intended for research in molecular biology laboratories.
- Transparent or black PP
- Tips with ART® filters: Eliminate any risk of cross-contamination between samples; designed for applications with DNA, RNA as well as radioactive and infectious samples
- Certified free of RNase, DNase, DNA and pyrogens
- Sterile tips: Sterilised by gamma radiation
- Wide aperture tips: Designed for applications with more viscous samples
Ordering information: Available in boxes of 10 racks or 50 racks (Econopak).
Specifications
- Packed:50 racks, 96 each (Econopak)
- Sterile:-
- Volume:1000 µl
- Tip style:904-253
- Tip colour:Black
- Filter:-
- Cat. No.:736-0065
- Environmental certification:IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- Environmentally Preferable:Low Manufacturing Impact



