Order Entry
Austria
Orders LinkContactUsLinkComponent
Syringes

Syringes

1/4-28 UNF termination, 10 ml, 10MD-C
Catalog # SGEA008987
Syringes
Catalog # SGEA008987
Syringes

1/4-28 UNF termination, 10 ml, 10MD-C

Price
167,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These syringes are made from borosilicate glass. They are used as a replacement for pump syringes.

  • Accuracy and reproducibility of ±1%
  • Scale length: 60 mm

Thread in plunger button: 6–32 UNC.

Specifications
  • Type:
    10MD-C
  • Volume:
    10 ml
  • Description:
    1/4-28 UNF termination
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.