Order Entry
Austria
Orders LinkContactUsLinkComponent
Syringes

Syringes

1/4-28 UNF termination, 5 ml, 5MD-C
Catalog # SGEA008787
Syringes
Catalog # SGEA008787
Syringes

1/4-28 UNF termination, 5 ml, 5MD-C

Price
170,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These syringes are made from borosilicate glass. They are used as a replacement for pump syringes.

  • Accuracy and reproducibility of ±1%
  • Scale length: 60 mm

Thread in plunger button: 6–32 UNC.

Specifications
  • Type:
    5MD-C
  • Volume:
    5 ml
  • Description:
    1/4-28 UNF termination
  • Seq:
    01