Syringes for CTC analytics systems
Removable needle, 26, 10 µl, 50 mm, 0,47 mm, Conical, 10R-C/T-GT-5/0.47C *
Catalog # 548-1608
Supplier: Trajan Scientific and Medical
Jump to:
Product Details & Documents
Specifications
- Ext.Ø:0,47 mm
- Gauge:26
- Type:10R-C/T-GT-5/0.47C *
- Type of tip:Conical
- Volume:10 µl
- Description:Removable needle
- Length:50 mm
- Seq:29
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



