Order Entry
Austria
Orders LinkContactUsLinkComponent
Micro filter funnels

Micro filter funnels

15 mm, 2, 8 ml, 8 mm
Catalog # BIBB3780/04M
Supplier:   SciLabware
Micro filter funnels
Catalog # BIBB3780/04M
Supplier:  SciLabware
Micro filter funnels
Micro filter funnels

15 mm, 2, 8 ml, 8 mm

Price
252,00 €
Log in for availability
1 * 10 ST
Product Details & Documents

Micro funnels, with sintered disc, made of PYREX® borosilicate glass.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Ideal for filtering small amounts of material.

Specifications
  • Plate Ø:
    15 mm
  • Porosity:
    2
  • Capacity:
    8 ml
  • Seq:
    02
  • Stem O-Ø:
    8 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.