Order Entry
Austria
Orders LinkContactUsLinkComponent
Micro filter funnels

Micro filter funnels

15 mm, 1, 8 ml, 8 mm
Catalog # BIBB3780/02M
Supplier:   SciLabware
Micro filter funnels
Catalog # BIBB3780/02M
Supplier:  SciLabware
Micro filter funnels
Micro filter funnels

15 mm, 1, 8 ml, 8 mm

Price
504,00 €
Log in for availability
1 * 20 ST
Product Details & Documents

Micro funnels, with sintered disc, made of PYREX® borosilicate glass.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Ideal for filtering small amounts of material.

Specifications
  • Plate Ø:
    15 mm
  • Porosity:
    1
  • Capacity:
    8 ml
  • Seq:
    01
  • Stem O-Ø:
    8 mm