Order Entry
Austria
Orders LinkContactUsLinkComponent
Desiccators, PYREX®

Desiccators, PYREX®

Desiccator, For use under vacuum, with 24/29 socket and stopcock, 150 DN, 85 mm, 215×154 mm, 170 mm
Catalog # BIBB1593/02D
Supplier:   SciLabware
Desiccators, PYREX®
Catalog # BIBB1593/02D
Supplier:  SciLabware
Desiccators, PYREX®
Desiccators, PYREX®

Desiccator, For use under vacuum, with 24/29 socket and stopcock, 150 DN, 85 mm, 215×154 mm, 170 mm

Price
253,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Ideal for vacuum and non vacuum applications.

  • Ground glass flanges
  • Borosilicate glass base and lid
  • Plates positioned on an internal ledge within the base
Specifications
  • Ø int.:
    170 mm
  • Nominal size:
    150 DN
  • Type:
    For use under vacuum, with 24/29 socket and stopcock
  • Description:
    Desiccator
  • Seq:
    005
  • Usable height:
    85 mm
  • Ø ext.×H:
    215×154 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.