Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Test tubes

4 ml, 55 mm, 12 mm
Catalog # 212-0361
Supplier:   Greiner Bio-One
Test tubes
Catalog # 212-0361
Supplier:  Greiner Bio-One
Test tubes
Test tubes

4 ml, 55 mm, 12 mm

Price
222,00 €
Log in for availability
1 * 3.600 ST
Product Details & Documents

PS, clear or PP, transparent.

  • PP: good temperature resistance, good chemical resistance
  • PS: highly transparent, well suited to visual measurements
  • Matching push-in stoppers are optionally available
  • Can also be used as centrifuge tubes

Universal tubes for a wide range of laboratory and production applications.

Specifications
  • Ext.Ø:
    12 mm
  • Capacity:
    4 ml
  • Length:
    55 mm
  • Seq:
    01