Multipurpose containers
7 ml, With HDPE screw cap, 17,00 mm, 49,00 mm, with plain white label, aseptic packed
GREI189175_700
PS, crystal-clear, with snap lid or screw cap.
- Manufactured under aseptically conditions into a Class II Clean Room environment
- For single use only
- Temperature range –20 to +60 °C
Can be used universally for academic and medical purposes.
: *The product(s) on this page are outside the scope of the EU Directive 2019/904
- Ext.Ø:17,00 mm
- Type:with plain white label
- Version:aseptic packed
- Capacity:7 ml
- Description:With HDPE screw cap
- Height:49,00 mm
- Seq:03
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



