Order Entry
Austria
Orders LinkContactUsLinkComponent
Multipurpose containers

Multipurpose containers

30 ml, With HDPE screw cap, 25,03 mm, 91,04 mm, concial bottom, skirted, with plain white label, aseptic packed, -
Catalog # 216-0596
Supplier:   Greiner Bio-One
Multipurpose containers
Catalog # 216-0596
Supplier:  Greiner Bio-One
Multipurpose containers
Multipurpose containers

30 ml, With HDPE screw cap, 25,03 mm, 91,04 mm, concial bottom, skirted, with plain white label, aseptic packed, -

Price
113,00 €
Log in for availability
1 * 400 ST
Product Details & Documents

PS, crystal-clear, with snap lid or screw cap.

  • Manufactured under aseptically conditions into a Class II Clean Room environment
  • For single use only
  • Temperature range –20 to +60 °C

Can be used universally for academic and medical purposes.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Ext.Ø:
    25,03 mm
  • Sterile:
    -
  • Type:
    concial bottom, skirted, with plain white label
  • Version:
    aseptic packed
  • Capacity:
    30 ml
  • Description:
    With HDPE screw cap
  • Height:
    91,04 mm
  • Seq:
    07