Order Entry
Austria
Orders LinkContactUsLinkComponent
Multipurpose containers

Multipurpose containers

30 ml, With HDPE screw cap, 25,03 mm, 91,04 mm, conical bottom, skirted, without label, aseptic packed, -
Catalog # 216-0595
Supplier:   Greiner Bio-One
Multipurpose containers
Catalog # 216-0595
Supplier:  Greiner Bio-One
Multipurpose containers
Multipurpose containers

30 ml, With HDPE screw cap, 25,03 mm, 91,04 mm, conical bottom, skirted, without label, aseptic packed, -

Price
105,00 €
Log in for availability
1 * 400 ST
Product Details & Documents

PS, crystal-clear, with snap lid or screw cap.

  • Manufactured under aseptically conditions into a Class II Clean Room environment
  • For single use only
  • Temperature range –20 to +60 °C

Can be used universally for academic and medical purposes.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Ext.Ø:
    25,03 mm
  • Sterile:
    -
  • Type:
    conical bottom, skirted, without label
  • Version:
    aseptic packed
  • Capacity:
    30 ml
  • Description:
    With HDPE screw cap
  • Height:
    91,04 mm
  • Seq:
    05
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.