Multipurpose containers
250 ml, With metal screw cap, 58,00 mm, 121,00 mm, flat bottom, with white plain label, Silver, aseptic packed, -
Catalog # 216-0603
Supplier: Greiner Bio-One
Jump to:
Product Details & Documents
PS, crystal-clear, with snap lid or screw cap.
- Manufactured under aseptically conditions into a Class II Clean Room environment
- For single use only
- Temperature range –20 to +60 °C
Can be used universally for academic and medical purposes.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Specifications
- Ext.Ø:58,00 mm
- Sterile:-
- Type:flat bottom, with white plain label
- Version:aseptic packed
- Capacity:250 ml
- Colour:Silver
- Description:With metal screw cap
- Height:121,00 mm
- Seq:25



