Order Entry
Austria
Orders LinkContactUsLinkComponent
Multipurpose containers

Multipurpose containers

250 ml, With metal screw cap, 58,00 mm, 121,00 mm, flat bottom, without label, Silver, aseptic packed, -
Catalog # 216-0602
Supplier:   Greiner Bio-One
Multipurpose containers
Catalog # 216-0602
Supplier:  Greiner Bio-One
Multipurpose containers
Multipurpose containers

250 ml, With metal screw cap, 58,00 mm, 121,00 mm, flat bottom, without label, Silver, aseptic packed, -

Price
48,20 €
Log in for availability
1 * 48 ST
Product Details & Documents

PS, crystal-clear, with snap lid or screw cap.

  • Manufactured under aseptically conditions into a Class II Clean Room environment
  • For single use only
  • Temperature range –20 to +60 °C

Can be used universally for academic and medical purposes.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Ext.Ø:
    58,00 mm
  • Sterile:
    -
  • Type:
    flat bottom, without label
  • Version:
    aseptic packed
  • Capacity:
    250 ml
  • Colour:
    Silver
  • Description:
    With metal screw cap
  • Height:
    121,00 mm
  • Seq:
    24
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.