Order Entry
Austria
Orders LinkContactUsLinkComponent
Microscope slides

Microscope slides

Double-frosted slides ground 90°, soda-lime glass, White, 1 mm, 76×26 mm
Catalog # 631-0015
Supplier:   MARIENFELD
Microscope slides
Catalog # 631-0015
Supplier:  MARIENFELD
Microscope slides
Microscope slides

Double-frosted slides ground 90°, soda-lime glass, White, 1 mm, 76×26 mm

Price
6,70 €
Log in for availability
1 * 50 ST
Product Details & Documents

Slides designed for in vitro diagnostic (IVD) applications.

  • Pre-washed and ready to use
  • Either ground or cut versions
  • Soda-lime glass, Hydrolytic Class 3

Extra-white slides are used for low auto-fluorescence applications.

Documents

Certificates
Search by Lot Number
Specifications
  • Colour:
    White
  • Description:
    Double-frosted slides ground 90°, soda-lime glass
  • L×W:
    76×26 mm
  • Seq:
    04
  • Thickness:
    1 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.