Order Entry
Austria
Orders LinkContactUsLinkComponent
Sample tubes

Sample tubes

4 ml, Without cap, With external thread, ungraduated, 12,5×76 mm, Self standing
Catalog # 212-9340
Supplier:   Simport Scientific
Sample tubes
Catalog # 212-9340
Supplier:  Simport Scientific
Sample tubes
Sample tubes

4 ml, Without cap, With external thread, ungraduated, 12,5×76 mm, Self standing

Price
329,00 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

PP, non toxic, translucent.

  • Very good chemical resistance
  • Smooth and uniform inner surface
  • Tubes can be autoclaved (121° C) in upright position with caps loosened
  • Round bottom tubes only can be centrifuged up to 17000×g

Designed for the storage and transportation of biological material.

*For size only, cap is included.

Documents

Specifications
  • Closure type:
    Without cap
  • Type:
    Self standing
  • Capacity:
    4 ml
  • Description:
    With external thread, ungraduated
  • Seq:
    06
  • Size:
    12,5×76 mm