Conductivity electrodes
Leitfähigkeitselektrode, zwei Graphitbleche, Standard, 1 cm⁻¹, 0...80 °C, Epoxid, 12×110 mm, BNC, 1-m-Kabel, Allzweck
Catalog # CONSSK10B
Supplier: CONSORT
Jump to:
Product Details & Documents
A range of conductivity electrodes for different applications.
- Available with or without integrated temperature sensor
- Shaft is made from glass or epoxy
Specifications
- Anschluss:BNC, 1-m-Kabel
- Ø×L:12×110 mm
- Für:Allzweck
- Typ:Standard
- Bezeichnung:Leitfähigkeitselektrode, zwei Graphitbleche
- Material:Epoxid
- Seq:01
- Temperatur:0...80 °C
- Zellkonstante:1 cm⁻¹
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



