Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Buckets, Square, PE

Translucent, 14 L, 290 mm
Catalog # BURK2350-0140
Supplier:   BURKLE
Buckets, Square, PE
Catalog # BURK2350-0140
Supplier:  BURKLE
Buckets, Square, PE
Buckets, Square, PE

Translucent, 14 L, 290 mm

Price
33,40 €
Log in for availability
1 * 1 ST
Product Details & Documents

Made of PE, transparent.

  • Graduation 500 ml, up to 12 L
  • Saves space
  • Sturdy, easy to carry
  • Contents right to the top 14 L
  • Lid must be ordered seperately

Bucket for transporting bulky goods.

Specifications
  • Capacity:
    14 L
  • Colour:
    Translucent
  • Height:
    290 mm