Order Entry
Austria
Orders LinkContactUsLinkComponent
Buckets, Round, PP

Buckets, Round, PP

Transparent, 12 L, 310 mm, 300 mm
Catalog # BURK2306-1012
Supplier:   BURKLE
Buckets, Round, PP
Catalog # BURK2306-1012
Supplier:  BURKLE
Buckets, Round, PP
Buckets, Round, PP

Transparent, 12 L, 310 mm, 300 mm

Price
42,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

Made of PP, translucent.

  • With handle
  • With spout
  • With contents scale, graduation 1000 ml
  • Sterilisable

Bucket for transporting, decanting and mixing. Safe emptying with wide spout.

Specifications
  • Capacity:
    12 L
  • Colour:
    Transparent
  • Height:
    300 mm
  • Ø:
    310 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.