Ostwald viscometers
>2,5 mm²/s, 0,03 K, 220 mm, 0,50 mm, 3 ml
Catalog # SCOI285404022
Supplier: SI Analytics
Jump to:
Product Details & Documents
Ostwald viscometers suitable for measurements of transparent liquids manual measurements, foaming liquids and liquid mixture with highly volatile components.
Specifications
- Range:>2,5 mm²/s
- Volume:3 ml
- Length:220 mm
- Constant:0,03 K
- Ø int.:0,50 mm



